
File Divider Set, End Tab: Straight, 1 Fastener, Letter Size, Manila, 100PK
Mfr # 1006978
Zoro # G623334060
product price:Â $36.79
/pk 100, $0.37/eaKey Features
Divider Material
Manila
Divider Color
Manila
Fasteners per Divider
1
Tab Cut
Straight
Tab Type
End Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1006978
Zoro #
G623334060
UPC #
78787069787
Country of Origin
Mexico
Dimensions
Size
Letter
Details
Item
File Divider Set
Divider Material
Manila
Divider Color
Manila
Fasteners per Divider
1
Tab Cut
Straight
Tab Type
End Tab
Number of Fasteners
1
Description
This Pendaflex File Divider Set helps keep you organized and on track. File dividers add multiple filing sections to standard fastener folders. Dividers work with standard 1" or 2" fasteners. Dividers can be easily added or removed without disturbing the paperwork.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.