Seven-Pocket Poly Expanding File, 1" Expansion, 7 Sections, Elastic Cord, 1/6-Cut Tabs, Letter, Red
Mfr # 67440RED
Zoro # G823333825
product price:Â $8.69
/eaKey Features
Height
11.63 in
Color
Red
File Fastener Type
Elastic Cord
Expanded Width
1 in
Tab Cut
1/6-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
67440RED
Zoro #
G823333825
UPC #
78973674009
Country of Origin
China
Dimensions
Height
11.63 in
Expanded Width
1 in
Sheet Size
Letter
Width
12-3/4 in
Details
Item
Expanding File
Color
Red
File Fastener Type
Elastic Cord
Tab Cut
1/6-Cut
Material
Polypropylene
Number of Pockets
7
Tab Type
Top Tab
Description
Organize important files and letters in the seven pockets found within this expandable file. Elastic closure keeps the file securely shut so that papers do not slip out. The expanding letter folder is made from a durable poly material that can protect delicate papers from bending, tearing and staining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.