
PORTFOLIO, EXP, LGL, BLK
Mfr # 82014
Zoro # G623365019
product price:Â $36.79
/eaKey Features
Expanded Width
5-1/4 in
Color
Black
Folder Capacity
5-1/4 in
Width
10 in
Features
Moisture Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82014
Zoro #
G623365019
UPC #
89612820145
Country of Origin
China
Dimensions
Expanded Width
5-1/4 in
Width
10 in
Height
15-1/4 in
Sheet Size
8-1/2 in x 14 in
Details
Item
Expanding Portfolio
Color
Black
Folder Capacity
5-1/4 in
Features
Moisture Resistant
Material
Plastic
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Description
Legal-size file with strong poly construction that resists abrasion and moisture, Wear-resistant, tear-resistant and moisture-resistant, 5 1/4in expansion with single pocket, Secure elastic closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.