
Top Tab Classification Folder, 2/5-Cut Tab, Exp 1.75", 2 Dividers, 6 Fasteners, Letter, Manila, 10PK
Mfr # 24000P
Zoro # G123333525
product price:Â $37.59
/pk 10, $3.76/eaKey Features
Expanded Width
1-3/4 in
Color
Manila
Tab Type
Top Tab
Material
Manila
Size
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24000P
Zoro #
G123333525
UPC #
78973240006
Country of Origin
Mexico
Dimensions
Expanded Width
1-3/4 in
Size
Letter
Thickness
18 pt
Details
Item
Classification Folder
Color
Manila
Tab Type
Top Tab
Material
Manila
Tab Cut
2/5-Cut
Number of Dividers
2
Divider Color
Manila
Capacity
2 in
Number of Fasteners
6
Divider Material
Manila
Fasteners per Divider
2
Tab Position
Right of Center
Divider Fastener Capacity
1 in
Description
Inner divider helps subdivide your documents within the folders. Includes one divider and four total fasteners. Made with 18 pt. Manila covers and dividers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.