
FOLDER, HANG, 1inEXP, LGL, GRN, 25PK
Mfr # 4153X1
Zoro # G423364359
product price:Â $59.29
/pk 25, $2.37/eaKey Features
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Material
Pressboard
Color
Green
Folder Capacity
1 in
Includes
Tabs and Inserts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4153X1
Zoro #
G423364359
UPC #
78787481176
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 14 in
Expanded Width
1 in
Details
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Material
Pressboard
Color
Green
Folder Capacity
1 in
Includes
Tabs and Inserts
Item
Hanging Folder
Features
Acid-free, Reinforced Gusset, Reinforced, Business Card Holder
Description
For filing thick documents, Square bottom to hold more documents, Polylaminate reinforcements for durability, Also reinforced with pressboard at the bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.