
FOLDER, FILE, LTR, 1/3, BY/LTBY, 100PK
Mfr # 15213BUR
Zoro # G023365534
product price:Â $49.79
/pk 100, $0.50/eaKey Features
Color
Burgundy
Features
Acid-free
Tab Type
Top
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15213BUR
Zoro #
G023365534
UPC #
78787023413
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Thickness
11 pt
Details
Item
File Folder
Color
Burgundy
Features
Acid-free
Tab Type
Top
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Number of Plys
1
Description
Letter-size folder with a 2-tone design, Features single-ply, 1/3-cut tabs in assorted positions, Includes bright exterior color with lighter shade interior to reduce misfiling, 11 point, acid-free, Burgundy stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.