Zoro Homepage

Lugs EA

  • Mfr # BBCU-1

  • Zoro # G416132521


product price: $7.99
/ea

Key Features

Type
Long Barrel Splice
Maximum Voltage
5 kV
Color
Green
Material
Tin Plated Copper
Length
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBCU-1
Zoro #
G416132521
UPC #
78503721500
Country of Origin
United States

Dimensions

Length
2.88 in

Details

Item
Splice Wire Connector
Type
Long Barrel Splice
Maximum Voltage
5 kV
Color
Green
Material
Tin Plated Copper
Standards
UL, CSA

Description

2.88'' L, 1.38'' Insertion, 1-1/2'' Wire Strip, 1 AWG Copper Conductor, Green, Tin Plated, Seamless Copper, Long Barrel, Crimp Splice Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.