Shop PENNBARRY
See all product information
Create Account
HVAC Motor, 115V AC, Single
- Mfr # 63747-0
- Zoro # G322437130
product price:Â
$
295.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Pennbarry
Phase
Single
Sub Application
Fan/Blower
Frequency
60 Hz
Application
Fan/Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63747-0
- Zoro #
- G322437130
- UPC #
- -
- Country of Origin
- Mexico
Details
- Compatible Brand
- Pennbarry
- Phase
- Single
- Item
- HVAC Motor
- Sub Application
- Fan/Blower
- Frequency
- 60 Hz
- Application
- Fan/Blower
- Number of Speeds
- 3
Description
HVAC Motor, Single Phase, Motor Design Not Applicable, Not Applicable HP, Nameplate RPM 1,550/1,300/1,050 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps Not Applicable, Not Applicable Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation Not Applicable, Motor Mounting Type Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA