DC101 1/6 HP 230V 1140 RPM TEF Enclosed PMDC Motor
- Mfr # UDC101
- Zoro # G423931919
product price:Â
$
668.99
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
- UDC101
- Zoro #
- G423931919
- UPC #
- -
- Country of Origin
- United States
Description
Century PEM-UDC101 1/6 HP, 1140 RPM, 230V TENV general-purpose motor with flat 0.500 in shaft and 1.62 in extension, continuous duty and service factor 1. Insulation class F, across-the-line starting, UL recognized and CSA approved; dimensions 14.44 x 7.94 x 10.88 in, weight 13 lb, UPC 786674065070.