397606 Epsom Salt Plant Nutrient, 7 lb Bag, Solid
- Mfr # 100524480
- Zoro # G722914262
product price:Â
$
25.89
/ea
Key Features
Form
Solid
pH Range
6 to 7
Container Type
Bag
Color
White
Size
7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100524480
- Zoro #
- G722914262
- UPC #
- 021496281001
- Country of Origin
- United States
- Form
- Solid
- pH Range
- 6 to 7
- Container Type
- Bag
- Color
- White
- Chemical Composition
- Magnesium(II) Sulfate Heptahydrate
- pH Value
- 6 to 7
- Ingredients
- Magnesium(II) Sulfate Heptahydrate
Dimensions
- Size
- 7 lb
Description
Gardeners have been using epsom salts as a plant fertilizer for years because they contain both magnesium and sulfur, which are crucial to plant growth. Pennington epsom salt can be used on a variety of plants and is very popular among rose growers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.