Captive Screws Electrical Enclosures, 18 in H, 10 in D, 16 in W, NEMA 4X, Fiberglass

  • Mfr # D181610CHSCFGWP

  • Zoro # G505989470


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D181610CHSCFGWP
Zoro #
G505989470
UPC #
783510149666
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Captive Screws
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Cover Style
Clear

Description

Hoffman d181610chscfgwp wifi cab, type 4x, window door, 18.00x16.00x10.00, fiberglass the fiberglass wifi cabinet is a secure, hinged enclosure that does not impede wifi or wlan signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. features: enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change scratch-resistant ge lexan margard windows are permanently bonded in place polyester mounting brackets and stainless steel attachment screws are provided with each enclosure hinge pin and bail are corrosion-resistant type 316 stainless steel includes a 3/4-in. Plywood panel for mounting equipmentmargard is a trademark of general electric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products