Shop PENTAIR EVERPURE
See all product information
Create Account
Water Filter Head, 1/4 in, Quick-Connect
- Mfr # EV925620-75
- Zoro # G822738430
product price:Â
$
34.49
/ea
Sold in multiples of 24 for
$827.76
Key Features
Features
Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
Number of Filters Included
0
Wire Rope Length
4 in
Width
4 5/8 in
Overall Height
5 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV925620-75
- Zoro #
- G822738430
- UPC #
- 054568566386
- Country of Origin
- United States
- Features
- Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
- Number of Filters Included
- 0
- Application
- Food Service, Vending Application
- Accessory Type
- Water Filter Heads
- Item
- Water Filter Head
- Series
- QL1
- Includes
- Built-In Water Shut-Off Valve, Fittings, Mounting Brackets
- Connection Type
- Quick-Connect
Dimensions
- Wire Rope Length
- 4 in
- Width
- 4 5/8 in
- Overall Height
- 5 3/8 in
- Connection Size
- 1/4 in
- Overall Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
Description
Water Filter Head, Connection Size 1/4 in, Connection Type Quick-Connect, Overall Length 4 in, Overall Height 5 3/8 in, Application Food Service, Vending Application, Features Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design, Includes Built-In Water Shut-Off Valve, Fittings, Mounting Brackets, Series QL1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.