Shop PENTAIR EVERPURE
See all product information
Create Account
Water Filter Head, 3/8 in, Quick-Connect
- Mfr # EV925617-75
- Zoro # G622738623
product price:Â
$
34.49
/ea
Sold in multiples of 24 for
$827.76
Key Features
Includes
Built-In Water Shut-Off Valve, Fittings, Mounting Brackets
Series
QL1
Overall Height
5 3/8 in
Number of Filters Included
0
Wire Rope Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV925617-75
- Zoro #
- G622738623
- UPC #
- 054568550279
- Country of Origin
- United States
- Includes
- Built-In Water Shut-Off Valve, Fittings, Mounting Brackets
- Series
- QL1
- Number of Filters Included
- 0
- Connection Type
- Quick-Connect
- Accessory Type
- Water Filter Heads
- Item
- Water Filter Head
- Features
- Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
- Application
- Food Service, Vending Application
Dimensions
- Overall Height
- 5 3/8 in
- Wire Rope Length
- 4 in
- Width
- 4 5/8 in
- Connection Size
- 3/8 in
- Overall Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design
Description
Water Filter Head, Connection Size 3/8 in, Connection Type Quick-Connect, Overall Length 4 in, Overall Height 5 3/8 in, Application Food Service, Vending Application, Features Commercial-Grade Filter Head, Corrosion Resistant Hardware, Low Profile Design, Includes Built-In Water Shut-Off Valve, Fittings, Mounting Brackets, Series QL1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.