1/3 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # FPCI3350

  • Zoro # G7083170


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Discharge NPT
1-1/2" F
Housing Material
Zinc
HP
1/3
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCI3350
Zoro #
G7083170
UPC #
022315358133
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
2 yr
Sump Pit Diameter - Minimum
10 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/4 in
Width at Widest Point
7 5/8 in
Overall Height
14 1/4 in
Body Diameter
7 5/8 in

Details

Discharge NPT
1-1/2" F
Housing Material
Zinc
HP
1/3
Hz
60
Impeller Material
Thermoplastic
Max. Temp.
70 Degrees F
Voltage
115V
Phase
Single
Item
Submersible Sump Pump
Base Material
Cast Iron
On Point
7.5 in
Off Point
3 in
Thermal Protection
Auto
For Media Type
Clear Water
Switch Electrical Connection
Piggyback
Includes Alarm
No Alarm Included
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Impeller Design
Vortex
Current
4.1 A
Standards
CSA, CUS
Power Source
Corded Electric
Controls Included
No Controls Included
Discharge Gender
Female
Requires Control Panel
No Control Panel Required
Horsepower
1/3 hp
Duty Cycle
Continuous
Operation
Automatic
Installation
Submersible
Switch Actuation
Vertical Float
For Industry
Residential
Rated Voltage
115V AC
Flow Rate @ 10 ft of Head
50 gpm
Feet of Head - Maximum
22 ft
Frequency
60 Hz
Discharge Standard
NPT
Motor Housing Material
Zinc
Liquid Temperature - Maximum
70 Degrees F

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 14 1/4 in, Thermal Protection Auto, Width at Widest Point 7 5/8 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.