Zoro Homepage

Utility Pump, 115V, 1/4HP

  • Mfr # FP0S1600X

  • Zoro # G7180175


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
Switch Actuation
No Switch Included
Cord Length
8 ft
Impeller Material
Thermoplastic
Series
Flotec Utility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP0S1600X
Zoro #
G7180175
UPC #
022315138230
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
0 in
Width at Widest Point
6 in
Operating Water Depth - Minimum
1/2 in
Discharge Internal Diameter
1 in
Depth Pumped - Minimum
3/16 in
Body Diameter
6 in
Overall Height
9 in

Details

Power Source
Corded Electric
Switch Actuation
No Switch Included
Item
Plug-In Utility Pump
Impeller Material
Thermoplastic
Series
Flotec Utility
Phase
Single
Thermal Protection
Auto
Includes
3/4" Garden Hose Adapter
Application
Dewatering
Flow Rate - Maximum
30 gpm
Duty Cycle
Continuous
Discharge Internal Gender
Female
Rated Voltage
115V AC
Horsepower
1/4 hp
Includes Garden Hose Adapter
Garden Hose Adapter Included
Liquid Temperature - Maximum
77 Degrees F
Motor Housing Material
Thermoplastic
Discharge Internal Standard
NPT
Standards
UL/CSA
Feet of Head - Maximum
22 ft
Flow Rate @ 10 ft of Head
21 gpm
Current
15 A
For Media Type
Clear Water
Flow Rate @ 5 ft of Head
25.4 gpm
Volute Material
Thermoplastic
Frequency
60 Hz
Installation
Submersible
Discharge Orientation
Vertical

Description

Plug-In Utility Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material Thermoplastic, Width at Widest Point 6 in, Overall Height 9 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 8 ft, Manufacturers Warranty Length 1 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.