Quick Release Latch Electrical Enclosures, 14 in H, 8 in D, 12 in W, NEMA 4X, Fiberglass

  • Mfr # A14128CHQRFG

  • Zoro # G705661787


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A14128CHQRFG
Zoro #
G705661787
UPC #
78351029800
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Quick Release Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid

Description

Hoffman a14128chqrfg solid cover/qr, 14.00x12.00x8.00in, type 4x encl, fiberglass the efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. features: compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties fiberglass is easily punched, drilled, filed or sawed gasket assures water-tight and dust-tight seal polyester mounting brackets and stainless steel attachment screws are provided with each enclosure scratch-resistant polycarbonate windows are permanently bonded in place molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits removable hinged cover attached to body with type 316 stainless steel hinge pin screw-cover enclosures are secured with two captivated type 316 stainless steel slotted cover screws enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure hinge pin and bail are corrosion-resistant type 316 stainless steel padlock provisions included in each latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.