Booster Pump, 1/3 hp, 115V AC, 1 Phase, 1 Stage, 87 psi Max Pressure

  • Mfr # 8025-833-336

  • Zoro # G6949293


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Number of Stages - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8025-833-336
Zoro #
G6949293
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Height
4 in
Width
4 in
Length
8 in
Max. Dia. Solids
clear water
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in
Discharge Diameter
3/8 in
Inlet Diameter
3/8 in
Manufacturer Warranty Length
1 yr
Particle Size Filtered
50 mesh

Details

Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
87 psi
Housing Material - Pumps
Stainless Steel
Amps
0.8
GPM @ 20 PSI
1.42
Agency Compliance
UL Listed
Outlet
3/8"
Voltage
115
Housing Material
Stainless Steel
Inlet (In.)
3/8
Stages
1
For Use With
Mfr. No. 804-066
Hz
60
Pressure Switch Setting
Factory Set
GPM @ 40 PSI
1.26
Motor Enclosure
Stainless Steel
GPM @ 60 PSI
1.13
HP
1/3
Inlet
3/8"
Wetted Materials
NSF
Max. Case Pressure
87 psi
Motor Ambient Temp. Rating
34 Degrees to 170 Degrees F
Type
Booster Pump
Impeller Type
Diaphragm
Impeller Material
Santoprene
Phase
Single
Max. Pressure
87 psi
Includes
Cord
Pump Operation Type
Electric
Operating Pressure (Maximum)
60 psi
Standards
CSA, NSF Certified, UL Listed
Flow Rate (Maximum)
1.5 gpm
Nameplate Voltage
115V AC
Discharge Connection Type
FNPT
Intake Connection Type
FNPT
Diaphragm Material
Santoprene
Priming
Self-Priming
Flow Rate @ 20 psi
1.5 gpm
Pump Technology
Diaphragm
Full Load Current
0.9 A
Mounting Orientation
Horizontal, Vertical
Electrical Connection Type
Plug-In
Frequency
60 Hz
Motor Design
Permanent Magnet AC Motor
Media Temperature - Minimum
34 Degrees F
Flow Rate - Maximum
1.5 gpm
Media Temperature - Maximum
180 Degrees F
For Media Type
Clear Water
Number of Diaphragms
1
Pump Casing Material
Stainless Steel
Inlet Standard
NPTF
Operating Pressure - Maximum
60 psi
Number of Stages
1
Installation
Floor Standing
Case Pressure - Maximum
117 psi
Flow Rate @ 60 psi
1.5 gpm
Number Of Chambers
3
Flow Rate @ 40 psi
1.5 gpm
Discharge Gender
Female
Application
Replacement Pump
Power Source
Corded Electric
Pressure Switch
Yes
NSF Certifications for Food and Drinking Water
NSF 18
Horsepower
1/3 hp
Discharge Standard
FNPT
Thermal Protection
Auto

Description

Booster Pump, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 1.5 gpm, Housing Material Stainless Steel, Includes Cord, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Phase Single, Priming Self-Priming, Pump Operation Type Electric, Tank Capacity Not Applicable, Diaphragm Material Santoprene, Flow Rate @ 40 psi 1.5 gpm, Flow Rate @ 60 psi 1.5 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.