Zoro Homepage

Utility Pump, 1/4 hp, Submersible

  • Mfr # 2330-03

  • Zoro # G111579331


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
HP
1/4
Cord Length
15'
Handle
Convenient T-Bar Handle
Application
Ideal for use in basements, rooftops, window wells and regularly flooded areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2330-03
Zoro #
G111579331
UPC #
017561911508
Country of Origin
Mexico

Dimensions

Cord Length
15'

Details

Nominal Voltage
115V
HP
1/4
Handle
Convenient T-Bar Handle
Application
Ideal for use in basements, rooftops, window wells and regularly flooded areas
Switch Type
Automatic sensor checks for water every 2-1/2 minutes and shuts off when none is detected
Type
Automatic Submersible Utility Pump
Includes
Includes Garden Hose Adapter
Discharge NPT
1" FNPT
Item
Utility Pump,1/4 hp,Submersible
Drawdown
Pumps down to 3/16"

Description

Utility Pump,1/4 hp,Submersible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.