Shop PENTAIR STA-RITE

CentrfPmp, 1-1/2hp, CI, 1-1/4"

  • Mfr # JMF-40L
  • Zoro # G623924155

product price: 
$
1,260.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
1 1/2 in
Suction Lift - Maximum
25 ft
Overall Width
8.1 in
Phase
Single
Horsepower
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMF-40L
Zoro #
G623924155
UPC #
022315111868
Country of Origin
United States
Item
Centrifugal Pump
Suction Lift - Maximum
25 ft
Phase
Single
Horsepower
1 1/2 hp
Shaft Material
416 Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Case Pressure - Maximum
125 psi
Motor Design
Capacitor-Start/Run
Duty Cycle
Continuous
Series
J
Best Efficiency Head
65 ft
Hazardous Location Class
Not Rated
Nameplate Voltage
115/230V AC
Discharge Position
Center
Discharge Orientation
Side
Flow Rate @ 20 ft of Head (Maximum)
88 gpm
Flow Rate @ 50 ft of Head (Maximum)
70 gpm
Media Temperature - Minimum
32 Degrees F
Volute Material
Cast Iron
Flow Rate @ 30 ft of Head (Maximum)
90 gpm
Shaft Seal Material
Buna-N, Carbon/Ceramic
Feet of Head (Maximum)
98 ft
Ambient Temperature - Maximum
140 Degrees F
Best Efficiency Flow
58 gpm
Impeller Material
Noryl
Frequency
60 Hz
Media Temperature - Maximum
140 Degrees F
Full Load Current
18.0/9.0 A
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Priming
Self-Priming
Shut Off Pressure - Maximum
125 psi
Thermal Overload Protection
Yes
Impeller Design
Vortex
Chemical Compatibility
Water
Inlet Position
Center
Pump Design
End Suction
Drive Coupling Type
No Coupling
Pump Housing Material
Cast Iron
Pumping Application
Irrigation
Discharge Rotation Increments
45 Degrees
Inlet Orientation
Side
Mounting Orientation
Horizontal
Flow Rate (Maximum)
98 gpm
Standards
CSA Certified, UL778
Number of Stages
1
Flow Rate @ 40 ft of Head (Maximum)
82 gpm
Shaft Seal Type
Mechanical
Electrical Connection Type
Plug-In

Dimensions

Inlet Diameter
1 1/2 in
Overall Width
8.1 in
Discharge Diameter
1 1/4 in
Overall Length
13.7 in
Manufacturer Warranty Length
5 yr
Overall Height
8.9 in
Wire Rope Length
13.7 in
Length
13.7 in
Fits Chest Size
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 82 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 88 gpm, Flow Rate @ 30 ft of Head (Maximum) 90 gpm, Flow Rate @ 50 ft of Head (Maximum) 70 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.