CentrfPmp, 1-1/2hp, CI, 1-1/2"

  • Mfr # DS2HF-192PL
  • Zoro # G423924607
product price: 
$
1,133.99
/ea
Free Shipping & Returns

Key Features

Drive Coupling Type
No Coupling
Suction Lift - Maximum
25 ft
Motor Design
Capacitor-Start/Run
Shaft Seal Material
Buna-N, Carbon/Ceramic
Flow Rate @ 50 ft of Head (Maximum)
58 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS2HF-192PL
Zoro #
G423924607
UPC #
022315110021
Country of Origin
United States
Item
Centrifugal Pump
Drive Coupling Type
No Coupling
Suction Lift - Maximum
25 ft
Motor Design
Capacitor-Start/Run
Shaft Seal Material
Buna-N, Carbon/Ceramic
Flow Rate @ 50 ft of Head (Maximum)
58 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Feet of Head (Maximum)
130 ft
Number of Stages
1
Discharge Position
Center
Volute Material
Cast Iron
Case Pressure - Maximum
40 psi
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Frequency
60 Hz
Impeller Design
Vortex
Shaft Seal Type
Mechanical
Flow Rate (Maximum)
65 gpm
Media Temperature - Minimum
32 Degrees F
Priming
Self-Priming
Nameplate Voltage
115/230V AC
Shaft Material
300 Stainless Steel
Best Efficiency Flow
43 gpm
Impeller Material
Noryl
Media Temperature - Maximum
120 Degrees F
Best Efficiency Head
80 ft
Pump Housing Material
Cast Iron
Standards
CSA Certified, UL778
Pumping Application
Irrigation
Flow Rate @ 30 ft of Head (Maximum)
65 gpm
Hazardous Location Class
Not Rated
Flow Rate @ 40 ft of Head (Maximum)
63 gpm
Inlet Position
Center
Horsepower
1 1/2 hp
Thermal Overload Protection
Yes
Discharge Orientation
Top
Chemical Compatibility
Water
Inlet Orientation
Side
Shut Off Pressure - Maximum
100 psi
Phase
Single
Pump Design
End Suction
Full Load Current
18.4/9.2 A

Dimensions

Inlet Diameter
2 in
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 63 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 65 gpm, Flow Rate @ 50 ft of Head (Maximum) 58 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews