Shop PENTAIR STA-RITE

CentrfPmp, 1 hp, CI, 1-1/4"

  • Mfr # JME3-58
  • Zoro # G423924270

product price: 
$
1,221.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
45 Degrees
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Phase
Three
Shaft Material
416 Stainless Steel
Overall Height
8.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME3-58
Zoro #
G423924270
UPC #
022315111844
Country of Origin
United States
Item
Centrifugal Pump
Discharge Rotation Increments
45 Degrees
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Phase
Three
Shaft Material
416 Stainless Steel
Shaft Seal Material
Buna-N, Carbon/Ceramic
Discharge Orientation
Side
Volute Material
Cast Iron
Shaft Seal Type
Mechanical
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
60 Hz
Flow Rate @ 40 ft of Head (Maximum)
63 gpm
Flow Rate @ 50 ft of Head (Maximum)
47 gpm
Inlet Orientation
Side
Duty Cycle
Continuous
Electrical Connection Type
Plug-In
Impeller Design
Vortex
Pump Housing Material
Cast Iron
Series
J
Thermal Overload Protection
Yes
Mounting Orientation
Horizontal
Discharge Position
Center
Ambient Temperature - Maximum
140 Degrees F
Full Load Current
3.6/1.8 A
Shut Off Pressure - Maximum
75 psi
Horsepower
1 hp
Media Temperature - Maximum
140 Degrees F
Flow Rate @ 30 ft of Head (Maximum)
65 gpm
Flow Rate @ 20 ft of Head (Maximum)
68 gpm
Best Efficiency Flow
43 gpm
Chemical Compatibility
Water
Standards
CSA Certified, UL778
Inlet Position
Center
Hazardous Location Class
Not Rated
Priming
Self-Priming
Flow Rate (Maximum)
68 gpm
Best Efficiency Head
62 ft
Media Temperature - Minimum
32 Degrees F
Number of Stages
1
Drive Coupling Type
No Coupling
Pump Design
End Suction
Motor Design
Capacitor-Start/Run
Case Pressure - Maximum
75 psi
Pumping Application
Irrigation
Suction Lift - Maximum
25 ft
Feet of Head (Maximum)
85 ft
Impeller Material
Noryl
Nameplate Voltage
208 to 230/460V AC

Dimensions

Overall Height
8.5 in
Overall Length
13.4 in
Manufacturer Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Overall Width
5.5 in
Discharge Diameter
1 1/4 in
Wire Rope Length
13.4 in
Length
13.4 in
Fits Chest Size
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 63 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 68 gpm, Flow Rate @ 30 ft of Head (Maximum) 65 gpm, Flow Rate @ 50 ft of Head (Maximum) 47 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.