Shop PENTAIR STA-RITE

CentrfPmp, 2hp, 1-1/4", BunaN/Carbn/Ceramic

  • Mfr # DSS3HG3T
  • Zoro # G723924444

product price: 
$
2,561.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified
Hazardous Location Class
Not Rated
Features
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability
Inlet Diameter
1 1/2 in
Electrical Connection Type
Plug-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSS3HG3T
Zoro #
G723924444
UPC #
-
Country of Origin
United States
Item
Centrifugal Pump
Standards
CSA Certified
Hazardous Location Class
Not Rated
Features
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability
Electrical Connection Type
Plug-In
Motor Design
Capacitor-Start/Run
Duty Cycle
Continuous
Shut Off Pressure - Maximum
130 psi
Discharge Orientation
Top
Chemical Compatibility
Water
Nameplate Voltage
230/460V AC
Flow Rate (Maximum)
55 gpm
Drive Coupling Type
No Coupling
Inlet Orientation
Side
Case Pressure - Maximum
130 psi
Ambient Temperature - Maximum
120 Degrees F
Mounting Orientation
Horizontal
Series
DSS
Flow Rate @ 50 ft of Head (Maximum)
55 gpm
Full Load Current
11.0/5.5 A
Impeller Design
Vortex
Media Temperature - Maximum
120 Degrees F
Suction Lift - Maximum
15 ft
Includes
(2) O-Ring, (2) Pipe Plug, (2) Washer, (3 or 4) Impeller, (4) Capscrew, (4) Diffuser, (4) Socket Head Capscrew, (5) Washer Toothed, Bracket, Flat, Impeller Nut, Impeller Repair Kit (Includes Ref. Nos. 6-8 and 10-14), Motor, Pump Body (Suction), Recirculation Valve Complete (Includes O-Ring), Shaft Seal, Sleeve, Slinger, Spacer, Spacer (3 Stage pump only), Washer
Media Temperature - Minimum
32 Degrees F
Pump Design
End Suction
Volute Material
304 Stainless Steel
Inlet Position
Center
Best Efficiency Head
127 ft
Phase
Three
Discharge Position
Center
Shaft Seal Type
Mechanical
Pumping Application
Irrigation
Feet of Head (Maximum)
165 ft
Horsepower
2 hp
Priming
Self-Priming
Thermal Overload Protection
Yes
Best Efficiency Flow
30 gpm
Shaft Material
303 stainless steel
Number of Stages
3
Shaft Seal Material
Buna-N/Carbon/Ceramic
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed - Maximum
3,450 RPM
Impeller Material
Noryl
Pump Housing Material
Cast Iron/Stainless Steel

Dimensions

Inlet Diameter
1 1/2 in
Overall Height
9.2 in
Overall Width
7.3 in
Discharge Diameter
1 1/4 in
Overall Length
24.8 in
Manufacturer Warranty Length
1 yr
Wire Rope Length
24.8 in
Length
24.8 in
Fits Chest Size
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron/Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 55 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.