Shop PENTAIR STA-RITE

CentrfPmp, 2hp, 1-1/4", BunaN/Carbon/Cramic

  • Mfr # DSS4HG-01
  • Zoro # G123924235

product price: 
$
2,361.99
/ea
Free Shipping & Returns

Key Features

Features
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability
Drive Coupling Type
No Coupling
Pump Design
End Suction
Shut Off Pressure - Maximum
130 psi
Includes
(2) O-Ring, (2) Pipe Plug, (2) Washer, (3 or 4) Impeller, (4) Capscrew, (4) Diffuser, (4) Socket Head Capscrew, (5) Washer Toothed, Bracket, Flat, Impeller Nut, Impeller Repair Kit (Includes Ref. Nos. 6-8 and 10-14), Motor, Pump Body (Suction), Recirculation Valve Complete (Includes O-Ring), Shaft Seal, Sleeve, Slinger, Spacer, Spacer (3 Stage pump only), Washer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSS4HG-01
Zoro #
G123924235
UPC #
-
Country of Origin
United States
Item
Centrifugal Pump
Features
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability
Drive Coupling Type
No Coupling
Pump Design
End Suction
Shut Off Pressure - Maximum
130 psi
Includes
(2) O-Ring, (2) Pipe Plug, (2) Washer, (3 or 4) Impeller, (4) Capscrew, (4) Diffuser, (4) Socket Head Capscrew, (5) Washer Toothed, Bracket, Flat, Impeller Nut, Impeller Repair Kit (Includes Ref. Nos. 6-8 and 10-14), Motor, Pump Body (Suction), Recirculation Valve Complete (Includes O-Ring), Shaft Seal, Sleeve, Slinger, Spacer, Spacer (3 Stage pump only), Washer
Ambient Temperature - Maximum
120 Degrees F
Full Load Current
9.8 A
Discharge Orientation
Top
Flow Rate (Maximum)
55 gpm
Priming
Self-Priming
Mounting Orientation
Horizontal
Number of Stages
4
Impeller Material
Noryl
Inlet Position
Center
Series
DSS
Feet of Head (Maximum)
225 ft
Pump Housing Material
Cast Iron/Stainless Steel
Inlet Orientation
Side
Nameplate Voltage
230V AC
Shaft Seal Material
Buna-N/Carbon/Ceramic
Motor Speed - Maximum
3,450 RPM
Discharge Position
Center
Case Pressure - Maximum
130 psi
Chemical Compatibility
Water
Motor Design
Capacitor-Start/Run
Media Temperature - Maximum
120 Degrees F
Best Efficiency Flow
30 gpm
Impeller Design
Vortex
Duty Cycle
Continuous
Shaft Material
303 stainless steel
Best Efficiency Head
175 ft
Hazardous Location Class
Not Rated
Pumping Application
Irrigation
Shaft Seal Type
Mechanical
Media Temperature - Minimum
32 Degrees F
Standards
CSA Certified
Suction Lift - Maximum
15 ft
Phase
Single
Thermal Overload Protection
Yes
Volute Material
304 Stainless Steel
Electrical Connection Type
Plug-In
Frequency
60 Hz
Horsepower
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled

Dimensions

Overall Height
9.2 in
Manufacturer Warranty Length
1 yr
Overall Length
24.8 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in
Overall Width
7.3 in
Wire Rope Length
24.8 in
Length
24.8 in
Fits Chest Size
Designed for Minimal Electrical Consumption and Quiet Operation, Offers First-in-Class Priming Capabilities, Up to 20 ft Lifts, Up to 250 ft Maximum Head Capability

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron/Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.