Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS3HE-01

  • Zoro # G623924254


product price: 
$
995.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Material
Buna-N, Carbon/Ceramic
Full Load Current
12.2/6.1 A
Mounting Orientation
Horizontal
Discharge Position
Center
Number of Stages
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3HE-01
Zoro #
G623924254
UPC #
022315168039
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
1 1/2 in

Details

Item
Centrifugal Pump
Shaft Seal Material
Buna-N, Carbon/Ceramic
Full Load Current
12.2/6.1 A
Mounting Orientation
Horizontal
Discharge Position
Center
Number of Stages
1
Nameplate Voltage
115/230V AC
Feet of Head (Maximum)
110 ft
Media Temperature - Maximum
120 Degrees F
Horsepower
1 hp
Pump Design
End Suction
Pumping Application
Irrigation
Inlet Position
Center
Best Efficiency Flow
32 gpm
Motor Design
Capacitor-Start/Run
Motor Enclosure
Totally Enclosed Fan Cooled
Thermal Overload Protection
Yes
Media Temperature - Minimum
32 Degrees F
Shaft Seal Type
Mechanical
Phase
Single
Case Pressure - Maximum
40 psi
Flow Rate @ 30 ft of Head (Maximum)
55 gpm
Drive Coupling Type
No Coupling
Impeller Design
Vortex
Suction Lift - Maximum
25 ft
Chemical Compatibility
Water
Frequency
60 Hz
Discharge Orientation
Top
Shut Off Pressure - Maximum
100 psi
Flow Rate (Maximum)
62 gpm
Impeller Material
Noryl
Best Efficiency Head
78 ft
Flow Rate @ 40 ft of Head (Maximum)
50 gpm
Flow Rate @ 50 ft of Head (Maximum)
48 gpm
Duty Cycle
Continuous
Shaft Material
300 Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
60 gpm
Priming
Self-Priming
Hazardous Location Class
Not Rated
Pump Housing Material
Cast Iron
Standards
CSA Certified, UL778
Volute Material
Cast Iron
Inlet Orientation
Side

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 50 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 60 gpm, Flow Rate @ 30 ft of Head (Maximum) 55 gpm, Flow Rate @ 50 ft of Head (Maximum) 48 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.