Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # JMG3-41

  • Zoro # G623924186


product price: 
$
1,781.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, UL778
Hazardous Location Class
Not Rated
Manufacturer Warranty Length
5 yr
Frequency
60 Hz
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JMG3-41
Zoro #
G623924186
UPC #
022315111912
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in
Overall Width
8.1 in
Overall Length
16.3 in
Overall Height
8.9 in
Wire Rope Length
16.3 in

Details

Item
Centrifugal Pump
Standards
CSA Certified, UL778
Hazardous Location Class
Not Rated
Frequency
60 Hz
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Motor Design
Capacitor-Start/Run
Duty Cycle
Continuous
Electrical Connection Type
Plug-In
Media Temperature - Minimum
32 Degrees F
Number of Stages
1
Discharge Position
Center
Volute Material
Cast Iron
Full Load Current
6.8/3.4 A
Series
J
Chemical Compatibility
Water
Pump Design
End Suction
Impeller Material
Noryl
Inlet Orientation
Side
Flow Rate @ 50 ft of Head (Maximum)
90 gpm
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
103 ft
Shaft Material
416 Stainless Steel
Case Pressure - Maximum
125 psi
Flow Rate @ 30 ft of Head (Maximum)
115 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Impeller Design
Vortex
Discharge Rotation Increments
45 Degrees
Horsepower
2 hp
Priming
Self-Priming
Best Efficiency Head
70 ft
Flow Rate @ 40 ft of Head (Maximum)
99 gpm
Nameplate Voltage
208 to 230/460V AC
Pumping Application
Irrigation
Suction Lift - Maximum
25 ft
Discharge Orientation
Side
Shaft Seal Material
Buna-N, Carbon/Ceramic
Media Temperature - Maximum
140 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Thermal Overload Protection
Yes
Drive Coupling Type
No Coupling
Flow Rate (Maximum)
110 gpm
Inlet Position
Center
Best Efficiency Flow
68 gpm
Mounting Orientation
Horizontal
Pump Housing Material
Cast Iron
Shut Off Pressure - Maximum
125 psi

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 99 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 115 gpm, Flow Rate @ 50 ft of Head (Maximum) 90 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.