Shop PENTAIR STA-RITE

Centrifugal Pump, 13.6" L, 4.5" H, 7.8" W

  • Mfr # JHF51HL

  • Zoro # G3244477


product price:  $776.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Seal Material
Carbon/Ceramic
Impeller Material
Noryl
Phase
Single
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Drain Port for Easy Winterization, Replaceable Wear Ring and Simple Back Pull-Out Design Provide Easy Serviceability
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHF51HL
Zoro #
G3244477
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.8 in
Overall Length
13.6 in
Compatible Discharge Pipe Size
1 in
Overall Height
4.5 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Intake Size
1 1/4 in
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Wire Rope Length
13.6 in

Details

Item
Centrifugal Pump
Seal Material
Carbon/Ceramic
Impeller Material
Noryl
Phase
Single
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Drain Port for Easy Winterization, Replaceable Wear Ring and Simple Back Pull-Out Design Provide Easy Serviceability
Seal Type
Mechanical
Shaft Material
416 Stainless Steel
Pump Housing Material
Cast Iron
Flow Rate @ 100 ft of Head (Maximum)
33 gpm
Shut Off Pressure (Maximum)
115 psi
Standards
CSA Certified
Flow Rate @ 50 ft of Head (Maximum)
63 gpm
Feet of Head (Minimum)
20 ft
Maximum Media Temperature
140 Degrees F
Flow Rate @ 40 ft of Head (Maximum)
68 gpm
Flow Rate @ 90 ft of Head (Maximum)
45 gpm
Frequency
60 Hz
Maximum Feet of Head
140 ft
Discharge Type
NPT
Flow Rate @ 70 ft of Head (Maximum)
50 gpm
Compatible with Media Type
Water
Priming
Self-Priming
Minimum Flow Rate
5 gpm
Pumping Application
Irrigation
Flow Rate @ 80 ft of Head (Maximum)
47 gpm
Best Efficiency Flow
90 gpm
Maximum Flow Rate
90 gpm
Best Efficiency Head
85 ft
Flow Rate @ 60 ft of Head (Maximum)
60 gpm
Thermal Overload Protection
Yes
Horsepower
1 1/2 hp
Series
J Series
Electrical Connection Type
Hardwired
Intake Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
44 gpm
Suction Lift (Maximum)
25 ft
Nameplate Voltage
115/230V AC
Impeller Design
Vortex
Inlet Orientation
Side
Chemical Compatibility
Water
Flow Rate (Minimum)
5 gpm
Flow Rate @ 20 ft of Head (Maximum)
73 gpm
Discharge Rotation Increments
45 Degrees
Feet of Head (Maximum)
118 ft
Drive Coupling Type
No Coupling
Flow Rate (Maximum)
73 gpm
Number of Stages
1
Discharge Position
Center
Hazardous Location Class
Not Rated
Motor Design
Capacitor-Start/Run
Full Load Current
18.4/9.2 A
Media Temperature - Minimum
32 Degrees F
Mounting Orientation
Horizontal
Shaft Seal Type
Mechanical
Suction Lift - Maximum
25 ft
Pump Design
End Suction
Discharge Orientation
Side
Volute Material
Cast Iron
Case Pressure - Maximum
125 psi
Shaft Seal Material
Buna-N, Carbon/Ceramic
Shut Off Pressure - Maximum
125 psi
Flow Rate @ 30 ft of Head (Maximum)
72 gpm
Inlet Position
Center
Media Temperature - Maximum
140 Degrees F
Duty Cycle
Continuous

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 68 gpm, Flow Rate @ 60 ft of Head (Maximum) 60 gpm, Flow Rate @ 80 ft of Head (Maximum) 47 gpm, Maximum Feet of Head 140 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 90 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.