Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS3HE3-01

  • Zoro # G623924520


product price: 
$
1,461.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Minimum
32 Degrees F
Thermal Overload Protection
Yes
Pump Design
End Suction
Horsepower
1 hp
Inlet Orientation
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3HE3-01
Zoro #
G623924520
UPC #
022315168046
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Inlet Diameter
2 in

Details

Item
Centrifugal Pump
Media Temperature - Minimum
32 Degrees F
Thermal Overload Protection
Yes
Pump Design
End Suction
Horsepower
1 hp
Inlet Orientation
Side
Media Temperature - Maximum
120 Degrees F
Mounting Orientation
Horizontal
Flow Rate @ 20 ft of Head (Maximum)
60 gpm
Inlet Position
Center
Flow Rate @ 30 ft of Head (Maximum)
55 gpm
Discharge Position
Center
Drive Coupling Type
No Coupling
Number of Stages
1
Chemical Compatibility
Water
Feet of Head (Maximum)
110 ft
Standards
CSA Certified, UL778
Duty Cycle
Continuous
Nameplate Voltage
208-230/460V AC
Best Efficiency Head
78 ft
Phase
Three
Flow Rate @ 50 ft of Head (Maximum)
48 gpm
Volute Material
Cast Iron
Frequency
60 Hz
Priming
Self-Priming
Flow Rate (Maximum)
62 gpm
Shaft Material
300 Stainless Steel
Motor Design
Capacitor-Start/Run
Hazardous Location Class
Not Rated
Case Pressure - Maximum
40 psi
Pumping Application
Irrigation
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Flow
32 gpm
Shaft Seal Material
Buna-N, Carbon/Ceramic
Suction Lift - Maximum
25 ft
Pump Housing Material
Cast Iron
Impeller Design
Vortex
Shaft Seal Type
Mechanical
Shut Off Pressure - Maximum
100 psi
Flow Rate @ 40 ft of Head (Maximum)
50 gpm
Impeller Material
Noryl
Discharge Orientation
Top
Full Load Current
3.6/1.8 A

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 50 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 60 gpm, Flow Rate @ 30 ft of Head (Maximum) 55 gpm, Flow Rate @ 50 ft of Head (Maximum) 48 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.