Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS3HHG-01

  • Zoro # G823924184


product price: 
$
2,277.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 20 ft of Head (Maximum)
95 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Hazardous Location Class
Not Rated
Thermal Overload Protection
Yes
Duty Cycle
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3HHG-01
Zoro #
G823924184
UPC #
022315168091
Country of Origin
United States

Dimensions

Discharge Diameter
2 in
Inlet Diameter
2 in

Details

Item
Centrifugal Pump
Flow Rate @ 20 ft of Head (Maximum)
95 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Hazardous Location Class
Not Rated
Thermal Overload Protection
Yes
Duty Cycle
Continuous
Shaft Seal Material
Buna-N, Carbon/Ceramic
Drive Coupling Type
No Coupling
Impeller Design
Vortex
Chemical Compatibility
Water
Volute Material
Cast Iron
Media Temperature - Minimum
32 Degrees F
Pumping Application
Irrigation
Mounting Orientation
Horizontal
Flow Rate @ 30 ft of Head (Maximum)
93 gpm
Case Pressure - Maximum
50 psi
Shut Off Pressure - Maximum
100 psi
Motor Design
Capacitor-Start/Run
Best Efficiency Head
100 ft
Discharge Orientation
Top
Number of Stages
1
Priming
Self-Priming
Shaft Material
300 Stainless Steel
Discharge Position
Center
Pump Design
End Suction
Flow Rate @ 40 ft of Head (Maximum)
87 gpm
Standards
CSA Certified, UL778
Pump Housing Material
Cast Iron
Flow Rate @ 50 ft of Head (Maximum)
82 gpm
Media Temperature - Maximum
120 Degrees F
Feet of Head (Maximum)
145 ft
Shaft Seal Type
Mechanical
Impeller Material
Noryl
Best Efficiency Flow
55 gpm
Phase
Single
Suction Lift - Maximum
25 ft
Frequency
60 Hz
Flow Rate (Maximum)
95 gpm
Full Load Current
22/11 A
Horsepower
2 1/2 hp
Inlet Position
Center
Inlet Orientation
Side
Nameplate Voltage
115/230V AC

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 87 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 95 gpm, Flow Rate @ 30 ft of Head (Maximum) 93 gpm, Flow Rate @ 50 ft of Head (Maximum) 82 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.