Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # JMC3-56

  • Zoro # G323924127


product price: 
$
1,171.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 30 ft of Head (Maximum)
38 gpm
Nameplate Voltage
208 to 230/460V AC
Horsepower
1/2 hp
Discharge Rotation Increments
45 Degrees
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JMC3-56
Zoro #
G323924127
UPC #
022315111776
Country of Origin
United States

Dimensions

Overall Height
8.5 in
Manufacturer Warranty Length
5 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Overall Length
12.9 in
Overall Width
5.5 in
Wire Rope Length
12.9 in

Details

Item
Centrifugal Pump
Flow Rate @ 30 ft of Head (Maximum)
38 gpm
Nameplate Voltage
208 to 230/460V AC
Horsepower
1/2 hp
Discharge Rotation Increments
45 Degrees
Motor Enclosure
Totally Enclosed Fan Cooled
Thermal Overload Protection
Yes
Ambient Temperature - Maximum
140 Degrees F
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Electrical Connection Type
Plug-In
Discharge Orientation
Side
Pump Housing Material
Cast Iron
Standards
CSA Certified, UL778
Duty Cycle
Continuous
Pumping Application
Irrigation
Full Load Current
2.3/1.55 A
Best Efficiency Head
38 ft
Flow Rate @ 50 ft of Head (Maximum)
18 gpm
Impeller Design
Vortex
Impeller Material
Noryl
Priming
Self-Priming
Media Temperature - Minimum
32 Degrees F
Hazardous Location Class
Not Rated
Phase
Three
Motor Design
Capacitor-Start/Run
Flow Rate @ 40 ft of Head (Maximum)
30 gpm
Feet of Head (Maximum)
52 ft
Drive Coupling Type
No Coupling
Chemical Compatibility
Water
Number of Stages
1
Mounting Orientation
Horizontal
Series
J
Flow Rate (Maximum)
47 gpm
Shaft Seal Material
Buna-N, Carbon/Ceramic
Shut Off Pressure - Maximum
75 psi
Shaft Material
416 Stainless Steel
Suction Lift - Maximum
25 ft
Best Efficiency Flow
30 gpm
Pump Design
End Suction
Discharge Position
Center
Inlet Orientation
Side
Shaft Seal Type
Mechanical
Inlet Position
Center
Media Temperature - Maximum
140 Degrees F
Case Pressure - Maximum
75 psi
Flow Rate @ 20 ft of Head (Maximum)
48 gpm
Frequency
60 Hz
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 30 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 48 gpm, Flow Rate @ 30 ft of Head (Maximum) 38 gpm, Flow Rate @ 50 ft of Head (Maximum) 18 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.