Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS3HG-01

  • Zoro # G723924345


product price:  $1,769.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
40 gpm
Standards
CSA Certified, UL778
Full Load Current
22.8/11.4 A
Mounting Orientation
Horizontal
Media Temperature - Maximum
120 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3HG-01
Zoro #
G723924345
UPC #
022315168077
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Item
Centrifugal Pump
Best Efficiency Flow
40 gpm
Standards
CSA Certified, UL778
Full Load Current
22.8/11.4 A
Mounting Orientation
Horizontal
Media Temperature - Maximum
120 Degrees F
Discharge Position
Center
Chemical Compatibility
Water
Impeller Material
Noryl
Flow Rate @ 50 ft of Head (Maximum)
75 gpm
Case Pressure - Maximum
50 psi
Thermal Overload Protection
Yes
Discharge Orientation
Top
Horsepower
2 hp
Volute Material
Cast Iron
Duty Cycle
Continuous
Inlet Orientation
Side
Best Efficiency Head
103 ft
Pumping Application
Irrigation
Motor Design
Capacitor-Start/Run
Hazardous Location Class
Not Rated
Media Temperature - Minimum
32 Degrees F
Shut Off Pressure - Maximum
100 psi
Inlet Position
Center
Shaft Seal Type
Mechanical
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Material
Buna-N, Carbon/Ceramic
Phase
Single
Feet of Head (Maximum)
133 ft
Pump Housing Material
Cast Iron
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Priming
Self-Priming
Drive Coupling Type
No Coupling
Suction Lift - Maximum
25 ft
Flow Rate (Maximum)
75 gpm
Shaft Material
300 Stainless Steel
Number of Stages
1
Pump Design
End Suction
Impeller Design
Vortex

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 75 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.