Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # JMC-56L

  • Zoro # G823924276


product price: 
$
977.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
1
Thermal Overload Protection
Yes
Impeller Design
Vortex
Mounting Orientation
Horizontal
Best Efficiency Head
38 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JMC-56L
Zoro #
G823924276
UPC #
022315111745
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/4 in
Overall Width
5.5 in
Overall Height
8.5 in
Manufacturer Warranty Length
5 yr
Overall Length
11.2 in
Discharge Diameter
1 in
Wire Rope Length
11.2 in

Details

Item
Centrifugal Pump
Number of Stages
1
Thermal Overload Protection
Yes
Impeller Design
Vortex
Mounting Orientation
Horizontal
Best Efficiency Head
38 ft
Inlet Orientation
Side
Flow Rate (Maximum)
47 gpm
Inlet Position
Center
Standards
CSA Certified, UL778
Suction Lift - Maximum
25 ft
Discharge Rotation Increments
45 Degrees
Drive Coupling Type
No Coupling
Discharge Orientation
Side
Pump Housing Material
Cast Iron
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
416 Stainless Steel
Horsepower
1/2 hp
Duty Cycle
Continuous
Shaft Seal Material
Buna-N, Carbon/Ceramic
Series
J
Hazardous Location Class
Not Rated
Discharge Position
Center
Motor Design
Capacitor-Start/Run
Pump Design
End Suction
Shut Off Pressure - Maximum
75 psi
Feet of Head (Maximum)
52 ft
Flow Rate @ 20 ft of Head (Maximum)
48 gpm
Media Temperature - Maximum
140 Degrees F
Pumping Application
Irrigation
Shaft Seal Type
Mechanical
Nameplate Voltage
115/230V AC
Electrical Connection Type
Plug-In
Best Efficiency Flow
30 gpm
Flow Rate @ 40 ft of Head (Maximum)
30 gpm
Media Temperature - Minimum
32 Degrees F
Impeller Material
Noryl
Flow Rate @ 30 ft of Head (Maximum)
38 gpm
Chemical Compatibility
Water
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Flow Rate @ 50 ft of Head (Maximum)
18 gpm
Phase
Single
Ambient Temperature - Maximum
140 Degrees F
Case Pressure - Maximum
75 psi
Volute Material
Cast Iron
Frequency
60 Hz
Priming
Self-Priming
Full Load Current
8.5/4.3A

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 30 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 48 gpm, Flow Rate @ 30 ft of Head (Maximum) 38 gpm, Flow Rate @ 50 ft of Head (Maximum) 18 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.