Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # JMD-57L

  • Zoro # G623924421


product price: 
$
1,136.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
58 gpm
Drive Coupling Type
No Coupling
Volute Material
Cast Iron
Thermal Overload Protection
Yes
Nameplate Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JMD-57L
Zoro #
G623924421
UPC #
022315111790
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
8.5 in
Inlet Diameter
1 1/4 in
Overall Width
5.5 in
Discharge Diameter
1 in
Overall Length
11.9 in
Wire Rope Length
11.9 in

Details

Item
Centrifugal Pump
Flow Rate (Maximum)
58 gpm
Drive Coupling Type
No Coupling
Volute Material
Cast Iron
Thermal Overload Protection
Yes
Nameplate Voltage
115/230V AC
Best Efficiency Head
52 ft
Impeller Design
Vortex
Hazardous Location Class
Not Rated
Duty Cycle
Continuous
Flow Rate @ 30 ft of Head (Maximum)
52 gpm
Suction Lift - Maximum
25 ft
Flow Rate @ 40 ft of Head (Maximum)
44 gpm
Phase
Single
Electrical Connection Type
Plug-In
Discharge Rotation Increments
45 Degrees
Media Temperature - Minimum
32 Degrees F
Number of Stages
1
Discharge Position
Center
Features
Drain Port for Easy Winterization, Handles Water Temperatures to 140 Degrees F, Serviceable Wear Ring and Back Pull-Out Design for Easy Serviceability
Flow Rate @ 50 ft of Head (Maximum)
38 gpm
Shaft Material
416 Stainless Steel
Impeller Material
Noryl
Flow Rate @ 20 ft of Head (Maximum)
58 gpm
Frequency
60 Hz
Discharge Orientation
Side
Mounting Orientation
Horizontal
Series
J
Feet of Head (Maximum)
69 ft
Best Efficiency Flow
34 gpm
Shaft Seal Material
Buna-N, Carbon/Ceramic
Ambient Temperature - Maximum
140 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Type
Mechanical
Full Load Current
11.4/5.7 A
Case Pressure - Maximum
75 psi
Standards
CSA Certified, UL778
Pumping Application
Irrigation
Horsepower
3/4 hp
Priming
Self-Priming
Chemical Compatibility
Water
Motor Design
Capacitor-Start/Run
Pump Housing Material
Cast Iron
Inlet Position
Center
Shut Off Pressure - Maximum
75 psi
Media Temperature - Maximum
140 Degrees F
Pump Design
End Suction
Inlet Orientation
Side

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 44 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 58 gpm, Flow Rate @ 30 ft of Head (Maximum) 52 gpm, Flow Rate @ 50 ft of Head (Maximum) 38 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.