Shop All Filter Housings
Pentair/Pentek
Filter Housing, 20 In., 7-9/10 In W, 304 SS
Mfr # ESC5202NB410-75
Zoro # G0468240
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 33 7/8 in
- Width (In.) 7 7/8 in
- Max. Pressure (PSI) 125 psi
- Housing Material 304 Stainless Steel
- Head Material 304 Stainless Steel
Product Information
- Brand Pentair/Pentek
- MFR # ESC5202NB410-75
- Zoro # G0468240
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 33 7/8 in |
Width (In.) | 7 7/8 in |
Dia. (In.) | 7 7/8 in |
Size | 2 in FNPT |
Overall Length | 33 7/8 in |
Overall Width | 7 7/8 in |
Connection Size | 2 in |
Overall Height | 33 7/8 in |
Overall Diameter | 7 7/8 in |
Details
Description
Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 150 gpm, Connection Size 2 in, Overall Height 33 7/8 in, Overall Diameter 7 7/8 in, Connection Type NPT, Overall Length 33 7/8 in, Overall Width 7 7/8 in, Application Commercial, Industrial, Color Silver, Connection Gender Female, Features Band Clamp Closure Makes Cartridge Change-Outs Quick and Easy, Head Material 304 Stainless Steel, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF10827)
- SPEAKMAN W/s Endbody Assembly, Red Hard Pipe ca (RPG20-2011-CA)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer (3/4 581-SS screwed end)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon (3CAC6)
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge (158319-75)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150235-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue (150166-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT, 1 Cartridge (150237-75)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- Pentair/Pentek Filter Housings