Shop All Filter Housings
Pentair/Pentek
Filter Housing, 3/4 In NPT, 1 Cartridge
Mfr # 150435-75
Zoro # G3274257
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 1/4 in
- Width (In.) 5 1/8 in
- Max. Pressure (PSI) 125 psi
- Housing Material Styrene Acrylonitrile
- Head Material Polypropylene
Product Information
- Brand Pentair/Pentek
- MFR # 150435-75
- Zoro # G3274257
- UPC # 51678504352
- Country of Origin Mexico
- Category Filter Housings
Dimensions
Height (In.) | 12 1/4 in |
Width (In.) | 5 1/8 in |
Dia. (In.) | 5 1/8 in |
Length (In.) | 12 1/4 in |
Size | 3/4 in NPT |
Overall Length | 12 5/8 in |
Overall Height | 12 5/8 in |
Overall Width | 5 1/4 in |
Connection Size | 3/4 in |
Overall Diameter | 5 1/4 in |
Details
Description
Filter Housing, Housing Material Styrene Acrylonitrile, Flow Rate 10 gpm, Connection Size 3/4 in, Overall Height 12 5/8 in, Overall Diameter 5 1/4 in, Connection Type NPT, Overall Length 12 5/8 in, Overall Width 5 1/4 in, Application Commercial, Industrial, Residential, Color Clear, Compatible Mfr. Model Number 150295, 150578, 151117, 151118, 151120, 155003, 244043, 244686, 244687, Compatible with Grainger Part Number 4BA69, 4BA72, Features Bracket-Mounted Cap with Pressure Relief
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Sensor Unitecopower Spout Tels1 (THP3155)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (151-P)
- ROHL Acqui Wall Mount Bridge Lavatory Faucet With U-Spout (A1423LMAPC-2)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF01)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150239-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150467-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT, 1 Cartridge (150237-75)
- Pentair/Pentek Filter Housings