Shop All Filtration Accessories
Pentair/Pentek
Housing Wrench
Mfr # 150296-75
Zoro # G3403172
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- For Use With 10 in BB Housing
- Material Polypropylene
- Diameter 6 3/4 in
- Height 13 1/4 in
Product Information
- Brand Pentair/Pentek
- MFR # 150296-75
- Zoro # G3403172
- UPC # 51678502969
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 6 3/4 in |
Height | 13 1/4 in |
Details
Description
Housing Wrench, Diameter 6 3/4 in, Height 13 1/4 in, For Use With 10 in BB Housing, Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Mounting Post, Zinc, 2 in H (YB8000CH)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- KOHLER Triton Lever Handles For Widespread B (16012-4-CP)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE02)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push, Height: 10" (255636-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255631-75)
- PENTAIR/PENTEK Mounting Bracket Kit (150578-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255632-75)
- PENTAIR/PENTEK Bag Housing, 8 -5/8 In., 2 In NPT, 90 gpm (ES12NA410-75)
- PENTAIR/PENTEK Inline Water Filter, 0.5 gpm Flow Rate (255603-75)
- CAMCO WATER FILTER STAND, PLASTIC (40775)
- Pentair/Pentek Filtration Accessories