Shop PENTEL
See all product information
Create Account
C505-HB Hi-Polymer Super Lead Refill - 0.5Mm; Hb
- Mfr # C505-HB
- Zoro # G504111513
product price:Â
$
21.15
/ea
Key Features
Length
2.4"
Pencil Refill Grade
HB
Pencil Refill Point Type
Fine
Lead Color
Black
Lead Diameter
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C505-HB
- Zoro #
- G504111513
- UPC #
- 695976362940
- Country of Origin
- Japan
Dimensions
- Length
- 2.4"
- Lead Diameter
- 0.5 mm
Details
- Item
- Pencil Refill
- Pencil Refill Grade
- HB
- Pencil Refill Point Type
- Fine
- Lead Color
- Black
Description
Features
- Pentel Mechanical Pencil Lead is a strong Super Hi-Polymer lead that fits most automatic pencils.
- Packaged 12 leads to a tube and these leads break less, last longer, write smoother and produce dense black lines that resist smearing.
- Color - Black.
- 0.5 mm Lead.
- Lead Hardness - HB.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.