EnerGel NV Gel Pen, Stick, Medium 0.7 mm, Black Ink, Gray/Black Barrel, PK12

  • Mfr # BL27A

  • Zoro # G5023737


product price:Ā  $21.25
/pk 12, $1.77/ea

Key Features

Ink Color
Black
Pen Type
Gel
Point Size
0.7 mm
Tip Style
Conical
Point Type
Medium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL27A
Zoro #
G5023737
UPC #
072512235409
Country of Origin
Japan

Dimensions

Point Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Gel
Item
Liquid Gel Pen
Tip Style
Conical
Point Type
Medium
Barrel Color
Gray
Features
Quick-drying Ink, Blot Proof, Acid-free Ink, Anti-fatigue, Smear Proof Ink
Grip
Comfort, Latex-free
Product Type
Pen,Energel Nv,Med,Black,PK12
Tip Material
Metal
Recycled Content
0.71
Pen Barrel Color(s)
Gray
Pen Ink Color(s)
Black
Pen Grip Type
Latex-Free Rubber
Pen Sub-Brand & Product Family
EnerGelĀ® NV
Pen Style
Stick
Special Ink Properties
Water-Based Gel
Weight
0.306 lbs
Pen Cap Color(s)
Gray
Pen Tip Type
Conical
Marking Tool Color Family
Black
Cap Color
Gray/Silver/Black

Description

Pen,Energel Nv,Med,Black,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.