
EnerGize Mechanical Pencil, 0.5 mm, HB (#2), Black Lead, Silver/Black Barrel
Mfr # PL75A
Zoro # G923333800
product price:Â $3.85
/eaKey Features
Advance Type
Top-Advance
Point Size
0.5 mm
Features
Pocket Clip; Refillable
Graphite Scale
HB
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PL75A
Zoro #
G923333800
UPC #
72512201145
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Item
Mechanical Pencil
Advance Type
Top-Advance
Features
Pocket Clip; Refillable
Graphite Scale
HB
Color
Black
Grip Type
Comfort
Includes Eraser
Yes
Barrel Color
Silver/Black
Sleeve Type
Fixed
Description
Stylish mechanical pencil with sleek barrel and textured, latex free comfort grip. Pre-loaded with Pentel super hi-polymer HB lead, never needs sharpening, is super strong and produces a clear dark line.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.