Hybrid Technica (0.5mm) Gel Pen, Black Ink, 12PK
- Mfr # KN105-A
- Zoro # G723723825
product price:Â
$
48.89
/pk of 12, $4.07/ea
Key Features
Color
Black
Includes
12 Pens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN105-A
- Zoro #
- G723723825
- UPC #
- 072512242469
- Country of Origin
- Japan
- Color
- Black
- Includes
- 12 Pens
Description
The Pentel Arts Hybrid Technica is the perfect pen for artists who demand precision, consistency, and durability in their sketches, drawings, and anime artwork. Featuring high-quality pigment ink, this pen offers archival-grade performance with acid-free, water-resistant properties that protect your creations from fading over time. Whether you're creating fine line work or expressive illustrations, the unique tungsten carbide roller ball tip ensures a smooth, consistent flow of ink from the first stroke to the last. Designed with the working artist in mind, the Hybrid Technica won't dry out even if left uncapped during use, giving you freedom to focus on your art without interruption.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.