Shop PILOT
See all product information
Create Account
Refill for Pilot FriXion Pens, Fine Point, Blue Ink, 3/Pk
- Mfr # 77331
- Zoro # G808469327
product price:Â
$
10.89
/ea
Sold in multiples of 4 for
$43.56
Key Features
Pen Ink Color
Blue
Point Size
0.70 mm
Ink Type
Gel
Features
Erasable, Wear Resistant, Eco-friendly, Tear Resistant
Pen Refill Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77331
- Zoro #
- G808469327
- UPC #
- 72838773319
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.70 mm
Details
- Item
- Gel Pen Refill
- Pen Ink Color
- Blue
- Ink Type
- Gel
- Features
- Erasable, Wear Resistant, Eco-friendly, Tear Resistant
- Pen Refill Point Type
- Fine
- Compatibility
- Frixion Ball and Clicker Ballpoint Pen
Description
vibrant, erasable frixion gel ink refills. Designed for frixion ball and frixion clicker. Erase and rewrite repeatedly without damaging documents - no wear or tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.