Shop PENTEL
See all product information
Create Account
of America 509HB 0.9 mm Super Hi-Polymer Lead Refills HB; Black - 15 Per Pack
Mfr # 509HB
Zoro # G204160682
product price:Â $23.89
/eaKey Features
Width
0.3"
Height
0.3"
Length
2.4"
Lead Color
Black
Pencil Refill Point Type
Bold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 509HB
- Zoro #
- G204160682
- UPC #
- 72512008003
- Country of Origin
- Japan
Dimensions
- Width
- 0.3"
- Height
- 0.3"
- Length
- 2.4"
- Lead Diameter
- 0.9 mm
Details
- Item
- Pencil Refill
- Lead Color
- Black
- Pencil Refill Point Type
- Bold
- Pencil Refill Grade
- HB
Description
Features
- Patented process for minimal breakage and less smudging
- Compatible with mechanical pencils
- Extra-strong for less breakage
- Super hi-polymer for high-quality results
- 15 leads per pack
- Ink Color: Black
- Lead Diameter: 0.9 mm
- Point Type: Bold
- Pencil Refill Grade: HB
- Weight: 0.01 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.