
Pen Set, Blue, Non-Erasable, Gel, PK12
Mfr # BL107-C
Zoro # G914235618
product price:Â $15.95
/pk 12, $1.33/eaKey Features
Pen Ink Color
Blue
Barrel Color
Blue
Pen Grip
Textured Cushion
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Series
EnerGel-X(R)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL107-C
Zoro #
G914235618
UPC #
-
Country of Origin
Mexico
Details
Item
Pen Set
Pen Ink Color
Blue
Barrel Color
Blue
Pen Grip
Textured Cushion
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Series
EnerGel-X(R)
Barrel Material
Plastic
Features
Permanent Ink
Pen Tip
0.7 mm
Toxicity
Toxic
Washable
Non-Washable
Number of Markers
12
Metal Detectable
Not Metal Detectable
Tip Type
Medium
Includes Pen Cushion
Cushion Included
Clip Type
Pocket Clip
Erasable
Non-Erasable
Refillable
Refillable
Marker Cap
Retractable
X-Ray Detectable
Not X-Ray Detectable
Cartridge Type
Non-Pressurized
Ink Type
Gel
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.