Pen Set, Red, Non-Erasable, Gel, PK12

  • Mfr # BLN25-B

  • Zoro # G314235720


product price:  $26.19
/pk 12, $2.18/ea

Key Features

Pen Ink Color
Red
Barrel Color
Blue
Features
Permanent Ink
Series
EnerGel NV(R)
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLN25-B
Zoro #
G314235720
UPC #
-
Country of Origin
Japan

Details

Item
Pen Set
Pen Ink Color
Red
Barrel Color
Blue
Features
Permanent Ink
Series
EnerGel NV(R)
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Pen Tip
0.5 mm
Pen Grip
Textured Cushion
Barrel Material
Plastic
Marker Cap
Capped
Washable
Non-Washable
Refillable
Non-Refillable
Tip Type
Fine
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Ink Type
Gel
Includes Pen Cushion
Cushion Included
X-Ray Detectable
Not X-Ray Detectable
Toxicity
Toxic
Clip Type
Pocket Clip
Number of Markers
12
Metal Detectable
Not Metal Detectable

Description

Gel Pens Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.