Shop PENTEL
See all product information
Create Account
Pen Set, Violet, Non-Erasable, Gel, PK12
- Mfr # BL107-V
- Zoro # G314235751
product price:Â
$
17.29
/pk of 12, $1.44/ea
Key Features
Pen Ink Color
Violet
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Barrel Color
Purple
Barrel Material
Plastic
Pen Grip
Textured Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL107-V
- Zoro #
- G314235751
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Violet
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Barrel Color
- Purple
- Barrel Material
- Plastic
- Pen Grip
- Textured Cushion
- Series
- EnerGel-X(R)
- Features
- Permanent Ink
- Pen Tip
- 0.7 mm
- Number of Markers
- 12
- Ink Type
- Gel
- Clip Type
- Pocket Clip
- Includes Pen Cushion
- Cushion Included
- Washable
- Non-Washable
- Tip Type
- Medium
- Cartridge Type
- Non-Pressurized
- Toxicity
- Toxic
- Marker Cap
- Retractable
- Metal Detectable
- Not Metal Detectable
- X-Ray Detectable
- Not X-Ray Detectable
- Refillable
- Refillable
- Erasable
- Non-Erasable
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.