QE519A Twist-Erase III Mechanical Pencil 0.9 mm Black Barrel
- Mfr # QE519A
- Zoro # G503756500
product price:Â
$
20.59
/ea
Key Features
Point Size
#2
Barrel Color
Black
Features
Eraser, Self-advancing Lead; Refillable
Grip Type
Latex-free, Comfort
Lead Diameter
0.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QE519A
- Zoro #
- G503756500
- UPC #
- 72512099681
- Country of Origin
- Japan
- Item
- Mechanical Pencil
- Barrel Color
- Black
- Features
- Eraser, Self-advancing Lead; Refillable
- Grip Type
- Latex-free, Comfort
- Series
- Twist-Erase III
Dimensions
- Point Size
- #2
- Lead Diameter
- 0.9 mm
Description
Sturdy, well-balanced barrel makes this the most popular twist-erase pencil. No smudges, no paper tears and no ghosts with the twist-up eraser. Maximum comfort and control with the latex-free grip. Jumbo eraser is 1 1/4" long. Latex-free comfort grip. Large barrel. Jumbo eraser dials left to right to advance or retract. Push to advance lead. Stationary tip.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.