Shop PENTEL
See all product information
Create Account
Sharp Mechanical Pencil, 0.7 mm, HB (No 2), Black Lead, Assorted Barrel Colors, PK3
- Mfr # P207MBP3M
- Zoro # G5261098
product price:Â
$
12.15
/pk of 3, $4.05/ea
Key Features
Product Type
Carpenter's Pencil
Body Material
Metallic
Core Grade
HB
Body Shape
Circle
Compatible Surfaces
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P207MBP3M
- Zoro #
- G5261098
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Carpenter's Pencil
- Product Type
- Carpenter's Pencil
- Body Material
- Metallic
- Core Grade
- HB
- Body Shape
- Circle
- Compatible Surfaces
- Metal
Description
Carpenter's Pencil, Body Material Metallic, Body Shape Circle, Compatible Surfaces Metal, Product Type Carpenter's Pencil, Core Grade HB, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.