Shop PENTEL
See all product information
Create Account
SUPER HI-POLYMER LEAD REFILLS, 0.9 MM, HB, BLACK, 3PK
Mfr # C29BPHB3
Zoro # G210840080
product price:Â $6.15
/pk 3, $2.05/ea
Sold in multiples of 2 for $12.30
Key Features
Container Type
Tube
Pencil Refill Grade
HB
Lead Diameter
0.9 mm
Pencil Refill Point Type
Bold
Lead Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C29BPHB3
- Zoro #
- G210840080
- UPC #
- 72512200162
- Country of Origin
- Mexico
Dimensions
- Lead Diameter
- 0.9 mm
Details
- Item
- Pencil Refill
- Container Type
- Tube
- Pencil Refill Grade
- HB
- Pencil Refill Point Type
- Bold
- Lead Color
- Black
Description
Smoother and stronger than the competition. Proprietary lead formula resists breaking. Dark imprint is ideal for drawing, while light imprint is ideal for drafting and template work. HB lead is equivalent to a #2 pencil and will accurately scan on tests and documents. Pencil Lead Format: Tube; Lead Diameter: 0.9 mm; Lead Degree Hardness: HB; Lead Color: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.