Zoro Homepage

End Barrier, Blue; Green, 4.5 in D

  • Mfr # KFD0-TR-EX1

  • Zoro # G816555753


product price: $1,504.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD0-TR-EX1
Zoro #
G816555753
UPC #
-
Country of Origin
United States

Description

End Barrier, Mounting Type DIN Rail Mount, Overall Depth 4.5 in, Overall Length 4.7 in, Overall Width 0.8 in, Color Blue, Green, Compatible Manufacturer Model Number K-DUCT-BU, Compatible with Product Type Profile Rail, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Special Features 1-Channel Isolated Barrier, DIP Switch Selectable Ranges, Sensor Breakage Detection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.