12,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist
- Mfr # 4PTH12A-HE-3.5
- Zoro # G308657729
product price:Â
$
1,001.99
/ea
Key Features
Cooling Capacity
12,000/11,800 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Length
25.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4PTH12A-HE-3.5
- Zoro #
- G308657729
- UPC #
- 842149000752
- Country of Origin
- China
Dimensions
- Length
- 25.25 in
Details
- Cooling Capacity
- 12,000/11,800 BTU
- Heating Capacity - Electric
- 10,900/8,900 BTU
- Item
- 12,000 BTU PTAC Heat Pump w/ 3.5 kW Electric Heat Assist
Description
Everything you need for total indoor comfort is concealed within the sleek profile of this packaged terminal air conditioner from Perfect Aire. Heating and cooling individual rooms within commercial and residential spaces is simple, thanks to this energy efficient design. A robust 12,000 BTU capacity brings comfort to rooms up to 500 square feet-hello, apartments, hotels, hospitals and even sunrooms. with whisper-quiet operation and an understated all-in-one design that wont interfere with your style or space. Smart features like automatic quick warm-up and high-temperature protection put comfort within reach while protecting the life of the unit.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.