Dehumidifer, 50 dBA, 10.5 pt Capac.

  • Mfr # 4PFD35
  • Zoro # G223956396
product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
10.5 pt
Wattage
360 W
Application
Water Removal
Operating Humidity Range
90 %
Amperage
3.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4PFD35
Zoro #
G223956396
UPC #
842149003210
Country of Origin
China

Dimensions

Overall Width
15 1/4 in
Manufacturer Warranty Length
1 yr
Overall Height
19 3/4 in
Overall Depth
10 1/4 in
Power Cord Length
6 ft

Details

Bucket Capacity
10.5 pt
Wattage
360 W
Application
Water Removal
Item
Dehumidifer
Operating Humidity Range
90 %
Amperage
3.5 A
Operating Temperature - Minimum
41 Degrees F
Control Type
Touch Button
Number of Speeds
2
Humidity Settings
85 %
Operating Humidity - Minimum
30 %
Refrigerant Type
R-32
Mobility
Casters
Defrost Type
Automatic
Voltage
115V AC
Weight
32.5 lb
Includes Drain Hose
Drain Hose Not Included
Standards
cULus
Coverage Area
3,000 sq ft
Maximum Sound Level
50 dBA
Drain/Pump Options
Continuous Drain
Humidity Graduations
5 %
Control Range
35 %
Auto-Restart
Manual
Maximum Air Flow
188 cfm
Control Method
Built-In
Hour Meter
Hour Meter Not Included
Includes Air Filter
Air Filter Included
Includes
Casters, Reusable Filter
NEMA Plug Rating
5-15P
Dehumidification Method
Standard Refrigerant
Daily Water Removal Capacity (60F/60 RH)
35 pt
Operating Temperature Range
96 Degrees F
Housing Material
Plastic
Daily Water Removal Capacity (80F/60 RH)
35 pt
Housing Color
White

Description

Dehumidifer, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Casters, Reusable Filter

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews